Motion
C2082HA2RL

TSUBAKI (UST)
C2082HA2RL

Attachment Roller Link - 2082 / 2 in Pitch, A-2 Attachment, Cottered, Carbon Steel Material
Mi Item #00157166
MFR #C2082HA2RL
Price$48.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HA2RL

Attachment Roller Link - 2082 / 2 in Pitch, A-2 Attachment, Cottered, Carbon Steel Material
Mi Item #00157166
MFR #C2082HA2RL

Mfr description
C2082H A-2 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.04/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2082 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.0940 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.4410 in
  • Roller Center To Hole Center
    0.7520 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    0.44 lb
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    C2082H
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2082H A2 ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039196484
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)