Motion
DMD-50-1 SOCOL WBK2

DIAMOND CHAIN COMPANY
DMD-50-1 SOCOL WBK2

C-451350-16/46-2 Attachment Connecting Link - 50 / 5/8 in Pitch, B-2 Attachment, Slip Fit, Spring Clip, Steel Material
Mi Item #00157622
MFR #DMD-50-1 SOCOL WBK2
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1 SOCOL WBK2

C-451350-16/46-2 Attachment Connecting Link - 50 / 5/8 in Pitch, B-2 Attachment, Slip Fit, Spring Clip, Steel Material
Mi Item #00157622
MFR #DMD-50-1 SOCOL WBK2

Mfr description
50WC B2-2 HOLE CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.203 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.594 in
  • Pin Diameter
    0.2 in
  • Roller Center To Attachment End
    0.406 in
  • Roller Diameter
    0.4 in
  • Weight
    0.07 lbs

Details

  • Attachment Link Number
    B-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647383962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)