Motion
DMD-60-1 SCCOL WSK2

DIAMOND CHAIN COMPANY
DMD-60-1 SCCOL WSK2

C-321233-16/46-2 Attachment Connecting Link - 60 / 3/4 in Pitch, WCS-2 Attachment, Double Pitch, Steel Material
Mi Item #00157634
MFR #DMD-60-1 SCCOL WSK2
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 SCCOL WSK2

C-321233-16/46-2 Attachment Connecting Link - 60 / 3/4 in Pitch, WCS-2 Attachment, Double Pitch, Steel Material
Mi Item #00157634
MFR #DMD-60-1 SCCOL WSK2

Mfr description
DMD-60-1 SCCOL WSK2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.203 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Pin Center To Attachment End
    1.038 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.12 lbs

Details

  • Attachment Link Number
    WCS-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647175765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)