Overview
Mfr description
35-2 OFFSET SECTION
Specifications
- Chain Size & Pitch35 / 3/8 in
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across2
- Chain ConstructionRiveted
- UPC_NO716647186945
- Weight0.05 lbs
- Chain Number & Pitch35 / 3/8 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data