Motion
64SCCLSFPK

REXNORD INC
64SCCLSFPK

Connecting Link - 64 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00157649
MFR #64SCCLSFPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
64SCCLSFPK

Connecting Link - 64 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00157649
MFR #64SCCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REX64SCCLSFPK REX 64S COT CL SF PK

Specifications

  • Chain Size & Pitch
    64 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.562 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.38 in
  • Pin Diameter
    7/8 in
  • Chain Overall Width
    3.69 in
  • Operating Temperature Range
    -20 to +140 °F
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    698210244804
  • Weight
    2.58 lbs
  • Chain Number & Pitch
    64 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text