Motion
8-100HR 10 ft

MORSE
8-100HR 10 ft

321909 Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00157699
MFR #8-100HR 10 ft
Price$223.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-100HR 10 ft

321909 Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00157699
MFR #8-100HR 10 ft

Mfr description
8-100H RIV ROLLER CHAIN
  • Unmatched Quality and Performance Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.54/ft

Specifications

Dimensions

  • Chain Size
    100
  • Link Plate Thickness
    0.1870 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3750 in
  • Pin Length
    1.6840 in
  • Plate Height
    1.1660 in
  • Roller Diameter
    0.7500 in
  • Tensile Strength
    30000 lbs
  • Weight
    3.00 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
  • Manufacturer Upc Number
    662288455080
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    662288455080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)