Motion
8-100HC 10FT

MORSE
8-100HC 10FT

322006 Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00157701
MFR #8-100HC 10FT
List Price$218.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-100HC 10FT

322006 Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00157701
MFR #8-100HC 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.54/ft for your price

Overview

Mfr description
8-100H COT ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    High Strength
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    1.6840 in
  • Plate Height
    1.1660 in
  • Chain Overall Width
    1.6840 in
  • Roller Diameter
    0.7500 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    30000 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Size
    1.2500 in
  • Roller Width
    0.7500 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
  • Weight
    3.15 lbs
  • Manufacturer Upc Number
    662288455189
  • UPC_NO
    662288455189
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text