Motion
8-120HR 10 ft

MORSE
8-120HR 10 ft

321910 Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00157708
MFR #8-120HR 10 ft
List Price$319.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-120HR 10 ft

321910 Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00157708
MFR #8-120HR 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.19/ft for your price

Overview

Mfr description
8-120H RIV ROLLER CHAIN
  • Unmatched Quality and Performance Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available in package quantities or via quick-turnaround cut-to-length
  • Priced per ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    2.0900 in
  • Plate Height
    1.4000 in
  • Roller Diameter
    0.8750 in
  • Tensile Strength
    42000 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Size
    120
  • Manufacturer Catalog Number
  • Weight
    4.30 lbs
  • Manufacturer Upc Number
    662288455097
  • UPC_NO
    662288455097
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text