Motion
8-120H C/L C/P P/F

MORSE
8-120H C/L C/P P/F

323049 Roller Chain Connecting Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #00157715
MFR #8-120H C/L C/P P/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-120H C/L C/P P/F

323049 Roller Chain Connecting Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #00157715
MFR #8-120H C/L C/P P/F

Mfr description
8-120H CONN LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    120
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Weight
    0.50 lbs

Details

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323049
  • Manufacturer Upc Number
    662288456797
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288456797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)