Motion
8-140HC 10.21 ft

MORSE
8-140HC 10.21 ft

322008 Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00157721
MFR #8-140HC 10.21 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-140HC 10.21 ft

322008 Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00157721
MFR #8-140HC 10.21 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8-140H COT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10.21 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Tensile Strength
    56000 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Roller Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322008
  • Weight
    5.49 lbs
  • Manufacturer Upc Number
    662288455202
  • UPC_NO
    662288455202
  • Weight per Foot
    5.49 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text