Motion
8-140H O/L

MORSE
8-140H O/L

323054 Offset Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #00157725
MFR #8-140H O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-140H O/L

323054 Offset Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #00157725
MFR #8-140H O/L

Mfr description
8-140H OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.000 in
  • Weight
    0.95 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323054
  • Manufacturer Upc Number
    662288456841
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288456841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)