Motion
8-160HR 10 ft

MORSE
8-160HR 10 ft

321912 Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00157727
MFR #8-160HR 10 ft
List Price$422.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-160HR 10 ft

321912 Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00157727
MFR #8-160HR 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.86/ft for your price

Overview

Mfr description
8-160H RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.2810 in
  • Pin Diameter
    0.5620 in
  • Plate Height
    1.8660 in
  • Roller Diameter
    1.1250 in
  • Tensile Strength
    70000 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Roller Width
    1.2500 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    321912
  • Weight
    7.20 lbs
  • Manufacturer Upc Number
    662288455110
  • UPC_NO
    662288455110
  • Weight per Foot
    7.2 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text