Motion
DMD-50N-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-50N-1 DOFF LINK

Offset Link - 148 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00157756
MFR #DMD-50N-1 DOFF LINK
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50N-1 DOFF LINK

Offset Link - 148 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00157756
MFR #DMD-50N-1 DOFF LINK

Mfr description
DMD-50N-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Chain Overall Width
    0.73 in
  • Chain Size & Pitch
    148 / 5/8 in
  • Inside Width
    0.250 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    148 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-7350
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • UPC_NO
    716647117895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)