Motion
DMD-41-1 ROFF LINK P

DIAMOND CHAIN COMPANY
DMD-41-1 ROFF LINK P

Offset Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #00157770
MFR #DMD-41-1 ROFF LINK P
Price$21.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-41-1 ROFF LINK P

Offset Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #00157770
MFR #DMD-41-1 ROFF LINK P

Mfr description
41 OFFSET SECTION (2 PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.38/each

Specifications

Dimensions

  • Chain Overall Width
    0.383 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.383 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.306 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    G-1341BA
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647114931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)