Motion
435 X 1/2 RIV ROLLER CHAIN

DIAMOND CHAIN COMPANY
435 X 1/2 RIV ROLLER CHAIN

Roller Link - 435 / 1 in Pitch, Riveted, Carbon Steel Material
Mi Item #00157772
MFR #435 X 1/2 RIV ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
435 X 1/2 RIV ROLLER CHAIN

Roller Link - 435 / 1 in Pitch, Riveted, Carbon Steel Material
Mi Item #00157772
MFR #435 X 1/2 RIV ROLLER CHAIN

Mfr description
DMD-435-1R-120NCA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.27 in
  • Chain Size & Pitch
    435 / 1 in
  • Inside Width
    0.500 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.281 in
  • Roller Diameter
    0.562 in
  • Weight
    1.18 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    435 / 1 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    X-1235-010
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • UPC_NO
    716647272723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)