Motion
435 X 1/2 ROLLER LINK

DIAMOND CHAIN COMPANY
435 X 1/2 ROLLER LINK

Roller Link - 435 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00157788
MFR #435 X 1/2 ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
435 X 1/2 ROLLER LINK

Roller Link - 435 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00157788
MFR #435 X 1/2 ROLLER LINK

Mfr description
435 X 1/2 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.27 in
  • Chain Size & Pitch
    435 / 1 in
  • Inside Width
    0.500 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.281 in
  • Roller Diameter
    0.562 in
  • Weight
    0.11 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    435 / 1 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8235
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • UPC_NO
    716647133536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)