Motion
DMD-50-1 ROFF LINK P

DIAMOND CHAIN COMPANY
DMD-50-1 ROFF LINK P

Roller Chain Link - Slip Fit, Carbon Steel Material, Oiled Finish
Mi Item #00157808
MFR #DMD-50-1 ROFF LINK P
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1 ROFF LINK P

Roller Chain Link - Slip Fit, Carbon Steel Material, Oiled Finish
Mi Item #00157808
MFR #DMD-50-1 ROFF LINK P

Mfr description
530 OFFSET 2 PITCH, G-1550BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8300 in, 21.07 mm
  • Pitch
    5/8 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.68 lbs, 1.01 kg
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Slip Fit
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    DMD-50-1 ROFF LINK P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Offset Link
  • Working Load Capacity
    1100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)