Motion
A2050 CONN LINK COTTER PIN

TSUBAKI (UST)
A2050 CONN LINK COTTER PIN

Connecting Link - 2050 / 1-1/4 in Pitch
MI ITEM #00157849
MFR #A2050 CONN LINK COTTER PIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2050 CONN LINK COTTER PIN

Connecting Link - 2050 / 1-1/4 in Pitch
MI ITEM #00157849
MFR #A2050 CONN LINK COTTER PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    8-3/4 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039180988

Overview

Mfr description
A2050 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text