Motion
50-5OL
Offset Section - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00157881
MFR #50-5OL
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Section - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00157881
MFR #50-5OL

Mfr description
50-5 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.30/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    3.7870 in, 96.18 mm
  • Pitch
    5/8 in
  • Plate Height
    1.3800 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.31 lb
  • Weight per Foot
    3.45 lbs, 5.13 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    50-5
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50-5
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039173232
  • Working Load Capacity
    5590 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)