Motion
50-6OL
Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00157942
MFR #50-6OL
Price$99.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00157942
MFR #50-6OL

Mfr description
50-6 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.22/each

Specifications

Dimensions

  • Chain Overall Width
    4.449 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.234 in
  • Pin Length
    4.5040 in, 114.40 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Tensile Strength
    42300 lbs
  • Transverse Pitch
    0.71 in
  • Weight
    0.31 lb
  • Weight per Foot
    4.14 lbs, 6.16 kg/m

Details

  • Application
    Food Grade, High Temperature, Corrosion Resistant, Washdown Environment, Packaging
  • Chain Construction
    Cottered
  • Chain Number
    50-6
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50-6 OFFSET LINK
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    192/10 ft
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature, Food Grade, Saltwater Resistant, Water Resistant, Acid Resistant, Alkali Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039173348
  • Working Load Capacity
    6570 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)