Motion
DMD-60-1 ROFF LINK P

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P

Offset Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #00157982
MFR #DMD-60-1 ROFF LINK P
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P

Offset Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #00157982
MFR #DMD-60-1 ROFF LINK P

Mfr description
60 OFFSET 2 PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    G-1233
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647137497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)