Motion
DMD-60T-2R-4RNN

DIAMOND CHAIN COMPANY
DMD-60T-2R-4RNN

Offset Link - 60 / 3/4 in Pitch
Mi Item #00158023
MFR #DMD-60T-2R-4RNN
Price$74.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60T-2R-4RNN

Offset Link - 60 / 3/4 in Pitch
Mi Item #00158023
MFR #DMD-60T-2R-4RNN

Mfr description
60-2 OFFSET SECTION (4 PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.48/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Weight
    0.51 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647164738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)