Motion
DMD-C2100H-1 CTCOL BA2

DIAMOND CHAIN COMPANY
DMD-C2100H-1 CTCOL BA2

Connecting Link - 2100 / 2-1/2 in Pitch
MI ITEM #00158165
MFR #DMD-C2100H-1 CTCOL BA2
List Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2100H-1 CTCOL BA2

Connecting Link - 2100 / 2-1/2 in Pitch
MI ITEM #00158165
MFR #DMD-C2100H-1 CTCOL BA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.08/each for your price

Overview

Mfr description
C-2100H B1-2 HOLES ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • UPC_NO
    716647168101
  • Weight
    0.61 lbs
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text