Motion
C2120H B1-S ATTACH CONN LINK

DIAMOND CHAIN COMPANY
C2120H B1-S ATTACH CONN LINK

C-312392-16/00-1-P Attachment Connecting Link - 2120 / 3 in Pitch, B-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00158169
MFR #C2120H B1-S ATTACH CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2120H B1-S ATTACH CONN LINK

C-312392-16/00-1-P Attachment Connecting Link - 2120 / 3 in Pitch, B-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00158169
MFR #C2120H B1-S ATTACH CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2120H B1-2 HOLES ATTACH CONN LINK (SF)

Specifications

  • Chain Size & Pitch
    2120 / 3 in
  • Link Type
    Connecting
  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Finish Coating
    Nickel Plated
  • Hole Diameter
    0.391 in
  • Roller Center To Hole Center
    1.562 in
  • Pin Center To Attachment End
    1.095 in
  • Roller Diameter
    7/8 in
  • Pin Diameter
    0.437 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Chain Overall Width
    2.27 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2120 / 3 in
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647189465
  • Weight
    1.05 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text