Motion
DMD-C2100H-1 CTCOL BK1

DIAMOND CHAIN COMPANY
DMD-C2100H-1 CTCOL BK1

Connecting Link - 2100 / 2-1/2 in Pitch
Mi Item #00158188
MFR #DMD-C2100H-1 CTCOL BK1
Price$74.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2100H-1 CTCOL BK1

Connecting Link - 2100 / 2-1/2 in Pitch
Mi Item #00158188
MFR #DMD-C2100H-1 CTCOL BK1

Mfr description
C-2100H B2-2 HOLES ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.98/each

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Weight
    0.73 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647424993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)