Specifications
Dimensions
- Chain Overall Width2.27 in
- Chain Size & Pitch2120 / 3 in
- Hole Diameter0.391 in
- Inside Width1 in
- Link Plate Height1.425 in
- Pin Diameter0.437 in
- Roller Center To Attachment End1.095 in
- Roller Diameter7/8 in
- Weight1.23 lbs
Details
- Attachment Link NumberB-2
- Attachment Link TypeBent - Two Sides
- Chain ConstructionCottered
- Chain Number & Pitch2120 / 3 in
- Finish CoatingNickel Plated
- Link TypeConnecting
- MaterialCarbon Steel
- Number Of Holes2
- Number Of Strands Across1
- Product TypeAttachment Chain Links
- Resistance Application FeaturesCorrosion Resistant
- Standards MetANSI B29.4, ASME
- UPC_NO716647197699
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)