Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2100H S1-S ATTACH CONN LINK

C-342290-16/00-1-P Attachment Connecting Link - 2100 / 2-1/2 in Pitch, S1-2 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00158208
MFR #C2100H S1-S ATTACH CONN LINK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C-2100H S1-2 HOLES ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    S1-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Finish Coating
    Nickel Plated
  • Pin Center To Attachment End
    1.982 in
  • Roller Diameter
    3/4 in
  • Pin Diameter
    3/8 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.187 in
  • Chain Overall Width
    1.86 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647168095
  • Weight
    0.61 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text