Motion
60-6  CONN LINK

TSUBAKI (UST)
60-6 CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158231
MFR #60-6 CONN LINK
Price$48.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-6 CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158231
MFR #60-6 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.41/each

Specifications

Dimensions

  • Chain Overall Width
    5.606 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.090 in
  • Roller Diameter
    0.469 in
  • Weight
    0.004 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    25
  • Standards Met
    ASME B29
  • UPC_NO
    097039173379

Overview

Mfr description
60-6 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text