Motion
DMD-25-1 SCCOL SA1

DIAMOND CHAIN COMPANY
DMD-25-1 SCCOL SA1

C-41289-18/08-1 Attachment Connecting Link - 25 / 1/4 in Pitch, S-1 Attachment, Slip Fit, Spring Clip, Steel Material
Mi Item #00158249
MFR #DMD-25-1 SCCOL SA1
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25-1 SCCOL SA1

C-41289-18/08-1 Attachment Connecting Link - 25 / 1/4 in Pitch, S-1 Attachment, Slip Fit, Spring Clip, Steel Material
Mi Item #00158249
MFR #DMD-25-1 SCCOL SA1

Mfr description
25 S-1 ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Hole Diameter
    1/8 in
  • Inside Width
    1/8 in
  • Link Plate Height
    0.238 in
  • Pin Center To Attachment End
    0.308 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.13 in

Details

  • Attachment Link Number
    S-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647168620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)