Specifications
Dimensions
- Chain Size & Pitch25 / 1/4 in
Details
- Chain ConstructionSpring Clip
- Chain Number & Pitch25 / 1/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across2
- Product TypeRoller Chain Links
- UPC_NO716647168675
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)