Motion
60-6 OFFSET LINK

TSUBAKI (UST)
60-6 OFFSET LINK

Offset Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158257
MFR #60-6 OFFSET LINK
Your Price$129.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-6 OFFSET LINK

Offset Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158257
MFR #60-6 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.13/each(List $148.50)

Overview

Mfr description
60-6 OFFSET LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    6
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.375 in
  • Chain Overall Width
    5.606 in
  • Transverse Pitch
    0.897 in
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039173386
  • Weight
    6.40 lb
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    6
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text