Motion
60-2DL RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #00158266
MFR #60-2DL RIV
List Price$1,435.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #00158266
MFR #60-2DL RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,435.29/ft for your price

Overview

Mfr description
60-2DL RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.11 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ANSI
  • Tensile Strength
    14800 lbs
  • Transverse Pitch
    0.897 in
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    XDL-5233-010
  • Weight
    1.85 lbs
  • UPC_NO
    716647461615
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text