Motion
25-2SS
Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, Stainless Steel Material, 10 ft Length
MI ITEM #00158273
MFR #25-2SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, Stainless Steel Material, 10 ft Length
MI ITEM #00158273
MFR #25-2SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-2SS RIV ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    25 / 1/4 in
  • Weight
    0.16 lbs
  • UPC_NO
    716647415472
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text