Motion
25-2SS CONN LINK

TSUBAKI (UST)
25-2SS CONN LINK

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Stainless Steel Material
MI ITEM #00158279
MFR #25-2SS CONN LINK
Your Price$26.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25-2SS CONN LINK

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Stainless Steel Material
MI ITEM #00158279
MFR #25-2SS CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.95/each(List $36.24)

Overview

Mfr description
25-2SS "304" CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    25 / 1/4 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.130 in
  • Inside Width
    0.125 in
  • Material Specification
    Type 304
  • Link Plate Height
    0.230 in
  • Pin Diameter
    0.090 in
  • Chain Overall Width
    3.390 in
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    25
  • Standards Met
    ASME B29
  • UPC_NO
    097039187567
  • Weight
    0.004 lb
  • Chain Number & Pitch
    25 / 1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text