Motion
25-2SSOL
Offset Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #00158285
MFR #25-2SSOL
Price$93.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #00158285
MFR #25-2SSOL

Mfr description
25-2SS "304" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.03/each

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.2300 in, 5.83 mm
  • Link Plate Thickness
    0.0300 in, 0.76 mm
  • Pin Diameter
    0.156 in
  • Pin Length
    0.5790 in, 14.71 mm
  • Pitch
    1/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.181 lbs, 0.27 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    25-2
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Stainless Steel
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    25-2SS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187574
  • Working Load Capacity
    240 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)