Motion
DMD-40-2RAP-10FT

DIAMOND CHAIN COMPANY
DMD-40-2RAP-10FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00158286
MFR #DMD-40-2RAP-10FT
Price$141.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-2RAP-10FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00158286
MFR #DMD-40-2RAP-10FT

Mfr description
40-2SS RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.87/ft

Specifications

Dimensions

  • Chain Overall Width
    1.29 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    6000 lbs
  • Transverse Pitch
    0.566 in
  • Weight
    0.82 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    XAP-5466-D-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647379682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)