Motion
DMD-50-2RAP-10FT

DIAMOND CHAIN COMPANY
DMD-50-2RAP-10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00158296
MFR #DMD-50-2RAP-10FT
Price$200.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-2RAP-10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00158296
MFR #DMD-50-2RAP-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.62/ft

Specifications

Dimensions

  • Chain Overall Width
    1.6 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    9400 lbs
  • Transverse Pitch
    0.713 in
  • Weight
    1.35 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    XAP-5550-D-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647382064

Overview

Mfr description
DMD-50-2RAP-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text