Motion
50-2SSX10 ft RIV

RENOLD JEFFREY
50-2SSX10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00158298
MFR #50-2SSX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-2SSX10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00158298
MFR #50-2SSX10 ft RIV

Mfr description
50-2SS RIV ROLLER CHAIN
  • Priced by the foot
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    38.4 mm
  • Inside Width
    9.4 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.09 mm
  • Pin Length
    1.5120 in, 38.39 mm
  • Pitch
    5/8 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Tensile Strength
    43600 N
  • Transverse Pitch
    18.11 mm
  • Weight
    1.34 lbs
  • Weight per Foot
    1.33 lbs, 1.98 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    50-2SSX10 ft RIV
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766041930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)