Motion
DMD-50-2 SC CO LINK AP

DIAMOND CHAIN COMPANY
DMD-50-2 SC CO LINK AP

Connecting Link - 50 / 5/8 in Pitch, Stainless Steel Material
Mi Item #00158300
MFR #DMD-50-2 SC CO LINK AP
Price$53.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-2 SC CO LINK AP

Connecting Link - 50 / 5/8 in Pitch, Stainless Steel Material
Mi Item #00158300
MFR #DMD-50-2 SC CO LINK AP

Mfr description
DMD-50-2 SC CO LINK AP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.56/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647382101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)