Motion
50-2SS OFFSET LINK

TSUBAKI (UST)
50-2SS OFFSET LINK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00158304
MFR #50-2SS OFFSET LINK
Price$61.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2SS OFFSET LINK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00158304
MFR #50-2SS OFFSET LINK

Mfr description
50-2SS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.31/each

Specifications

Dimensions

  • Chain Overall Width
    0.875 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5940 in, 40.48 mm
  • Pitch
    5/8 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.68 lb
  • Weight per Foot
    1.39 lbs, 2.07 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    50-2SS
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Strand Stainless Steel Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50-2SSOL
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187390
  • Working Load Capacity
    308 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)