Motion
DMD-60-2RAP-10FT

DIAMOND CHAIN COMPANY
DMD-60-2RAP-10FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00158305
MFR #DMD-60-2RAP-10FT
Price$305.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-2RAP-10FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00158305
MFR #DMD-60-2RAP-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.27/ft

Specifications

Dimensions

  • Chain Overall Width
    2.01 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    13500 lbs
  • Transverse Pitch
    0.897 in
  • Weight
    2.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    XAP-5233-D-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647382071

Overview

Mfr description
DMD-60-2RAP-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text