Motion
DMD-80T-3R-4RNN

DIAMOND CHAIN COMPANY
DMD-80T-3R-4RNN

Offset Link - 80 / 1 in Pitch
MI ITEM #00158328
MFR #DMD-80T-3R-4RNN
List Price$236.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80T-3R-4RNN

Offset Link - 80 / 1 in Pitch
MI ITEM #00158328
MFR #DMD-80T-3R-4RNN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.85/each for your price

Overview

Mfr description
80-3PF OFFSET 4PITCH

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Riveted
  • UPC_NO
    716647541423
  • Weight
    1.78 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text