Specifications
Dimensions
- Chain Overall Width6.06 in
- Chain Size & Pitch80 / 1 in
- Inside Width0.625 in
- Link Plate Height0.95 in
- Pin Diameter0.312 in
- Roller Diameter0.625 in
- Weight0.56 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch80 / 1 in
- Link TypeConnecting Link
- Manufacturer Catalog NumberC-333405CL-08
- MaterialCarbon Steel
- Number Of Strands Across5
- Product TypeRoller Chain Links
- Standards MetASME/ANSI B29.1
- UPC_NO716647193363
Overview
Mfr description
80-5 CONN LINK