Motion
50 HP SS  CONN LINK

TSUBAKI (UST)
50 HP SS CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Hollow Pin, Stainless Steel Material
MI ITEM #00158347
MFR #50 HP SS CONN LINK
Your Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 HP SS CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Hollow Pin, Stainless Steel Material
MI ITEM #00158347
MFR #50 HP SS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.83/each(List $36.16)

Overview

Mfr description
50SS HOLLOW PIN CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    6
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.625 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    0.312 in
  • Chain Overall Width
    0.855 in
  • Operating Temperature Range
    -20 to +140 °F
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039183125
  • Weight
    0.82 lb
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    6
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text