Motion
80-6  CONN LINK

TSUBAKI (UST)
80-6 CONN LINK

Connecting Link - 80 / 1 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158351
MFR #80-6 CONN LINK
Your Price$72.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-6 CONN LINK

Connecting Link - 80 / 1 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158351
MFR #80-6 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$72.79/each(List $80.04)

Overview

Mfr description
80-6 CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    5
  • Chain Construction
    Cottered
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.375 in
  • Chain Overall Width
    7.170 in
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039173416
  • Weight
    1.32 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    5
  • Plate Thickness
    0.156 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text