Motion
80-6 OFFSET LINK

TSUBAKI (UST)
80-6 OFFSET LINK

Offset Link - 80 / 1 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158355
MFR #80-6 OFFSET LINK
Your Price$201.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-6 OFFSET LINK

Offset Link - 80 / 1 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158355
MFR #80-6 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.17/each(List $241.42)

Overview

Mfr description
80-6 OFFSET LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.469 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    7.170 in
  • Transverse Pitch
    0.153 in
  • Series
    60
  • Standards Met
    ASME B29
  • UPC_NO
    097039173423
  • Weight
    0.12 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text