Motion
100-3 OL
Offset Link - 100 / 1-1/4 in Pitch
MI ITEM #00158370
MFR #100-3 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 100 / 1-1/4 in Pitch
MI ITEM #00158370
MFR #100-3 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-3 OFFSET SECTION (4-PITCHES)

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • UPC_NO
    716647540174
  • Weight
    3.29 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text