Motion
100-5 CONN LINK

TSUBAKI (UST)
100-5 CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #00158380
MFR #100-5 CONN LINK
Price$83.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-5 CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #00158380
MFR #100-5 CONN LINK

Mfr description
100-5 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.53/each

Specifications

Dimensions

  • Chain Overall Width
    7.326 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.750 in
  • Weight
    0.28 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039175663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)