Motion
DMD-100-5 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-100-5 DOFF LINK

Offset Link - 100 / 1-1/4 in Pitch
MI ITEM #00158382
MFR #DMD-100-5 DOFF LINK
List Price$461.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-5 DOFF LINK

Offset Link - 100 / 1-1/4 in Pitch
MI ITEM #00158382
MFR #DMD-100-5 DOFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.07/each for your price

Overview

Mfr description
DMD-100-5 DOFF LINK

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    5
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    3/8 in
  • Chain Overall Width
    7.38 in
  • Transverse Pitch
    1.408 in
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Manufacturer Catalog Number
    C-747005-P
  • UPC_NO
    716647549146
  • Weight
    1.46 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text