Motion
100-5 OFFSET LINK

TSUBAKI (UST)
100-5 OFFSET LINK

Offset Link - 100 / 1-1/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158384
MFR #100-5 OFFSET LINK
Price$307.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-5 OFFSET LINK

Offset Link - 100 / 1-1/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158384
MFR #100-5 OFFSET LINK

Mfr description
100-5 OFFSET LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.06/each

Specifications

Dimensions

  • Chain Overall Width
    7.326 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.6770 in, 42.60 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Transverse Pitch
    1.408 in
  • Weight
    0.28 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    100-5 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039175670
  • Working Load Capacity
    5070 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)